Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Sensor, NPN/PNP, 51mm, 12mmdia

  • Mfr # SM350A22800

  • Zoro # G0293544


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Case Material
Plastic
Circuit Type
NO
Diameter
12 mm
Detecting Distance
51mm
Power Required
12 to 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM350A22800
Zoro #
G0293544
UPC #
785901547655
Country of Origin
United States

Dimensions

Diameter
12 mm
Length
2.09 in
Width
0.47 in
Depth
12 mm
Length (Straight Wireway)
2.09 in
Minimum Size Of Detected Object
cylinder diameter 2.5 mm - up to 1 mm sensing distance
Height
12 mm
Overall Height
58 mm
Overall Diameter
12 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Plastic
Circuit Type
NO
Detecting Distance
51mm
Power Required
12 to 24V DC
Output
NPN/PNP
Max. Load
25 mA
Electrical Connection
M8
IP Rating
IP67
Operating Frequency
500 kHz
Operating Temp. Range
-22 Degrees to 152 Degrees F
Response Time
2 msec
NEMA Rating
4X
Description/Special Features
Compact Size
Standards
CE, REACH, UL Listed
Material
plastic
Ip Degree Of Protection
IP67
Type Of Output Signal
discrete
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Series Name
Superprox 300
Wiring Technique
4-wire
Device Short Name
SM350
Sensor Type
ultrasonic sensor
Discrete Output Function
1 NO
Ambient Air Temperature For Storage
-40-100°C
Product Specific Application
discrete proximity
Type Of Sensing Window
fixed
Maximum Switching Current
100 mA reverse polarity protection
Sensor Design
cylindrical M12
Ambient Air Temperature For Operation
-30-70°C
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
Relative Humidity
100-100 % without condensation
Repeat Accuracy
0.007
[Us] Rated Supply Voltage
12...24 V DC overload and short-circuit protection
Blind Zone
6.4-6.4 mm
Beam Angle
8°
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
[Sd] Sensing Range
6.3-50.8 mm
Enclosure Material
ULTEM
Discrete Output Type
PNP/NPN
Current Consumption
25 mA
Maximum Differential Travel
0.7 mm
Nema Degree Of Protection
NEMA 4X indoor use only)
Product Certifications
UL
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Supply Voltage Limits
10-28 V DC
[Sn] Nominal Sensing Distance
50.8-50.8 mm
Marking
CE
Transmission Frequency
500 kHz
Front Material
glass epoxy
Iso Thread
M12 x 1
Switching Frequency
500 kHz
Output Circuit Contact Form
NO
Sensing Distance - Maximum
5 cm
Voltage Rating
10-28V DC
Sensing Distance - Minimum
1 cm
Style
Cylindrical
Body Material
Plastic
Resistance Properties
Electromagnetic Fields Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Output Circuit Type
NPN, PNP
Number of Pins
4
Operating Temperature - Maximum
158 Degrees F
Features
M12 Sensor Body, Overload Protection, Reverse Polarity Protection, Short Circuit Protection
NEMA Enclosure Rating
12, 13, 4X, 5
Series
Superprox 300
Operating Temperature - Minimum
-22 Degrees F
Load Current - Maximum
25 mA

Description

Cylindrical Ultrasonic Sensor, Case Material Plastic, Diameter 12 mm, Detecting Distance 51mm, NPN/PNP Output, Circuit Type NO, Max. Load 25 mA, Electrical Connection M8, Length 2.09 in, Width 0.47 in, Power Required 12 to 24V DC, NEMA Rating 4X, IP Rating IP67, Operating Frequency 500 kHz, Standards CE, REACH, UL Listed, Operating Temp. Range -22 Degrees to 152 Degrees F, Description/Special Features Compact Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.