This item is Discontinued.

Telemecanique Sensors Ultrasonic Sensor, NPN/PNP, 51mm, 12mmdia SM350A22800FP

Ultrasonic Sensor, NPN/PNP, 51mm, 12mmdia (Discontinued)

  • Mfr # SM350A22800FP
  • Zoro # G1677934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM350A22800FP
Zoro #
G1677934
UPC #
785901547679
Country of Origin
United States

Dimensions

Diameter
12 mm
Length
1.3 in
Width
0.3 in
Depth
7.62 mm
Length (Straight Wireway)
1.3 in
Height
7.62 mm
Minimum Size Of Detected Object
cylinder diameter 2.5 mm - up to 1 mm sensing distance
Cable Length
0.15 m
Overall Height
8 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Plastic
Circuit Type
NO
Detecting Distance
51mm
Power Required
12 to 24V DC
Output
NPN/PNP
Max. Load
25 mA
Electrical Connection
M8
IP Rating
IP67
Operating Frequency
500 kHz
Operating Temp. Range
-22 Degrees to 152 Degrees F
Response Time
3 msec
Description/Special Features
Compact Size
NEMA Rating
4X
Standards
CE, REACH, UL Listed
Material
plastic
Front Material
glass epoxy
Transmission Frequency
500 kHz
[Us] Rated Supply Voltage
12...24 V DC overload and short-circuit protection
Wiring Technique
4-wire
Device Short Name
SM350
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Sensor Type
ultrasonic sensor
Type Of Output Signal
discrete
[Sn] Nominal Sensing Distance
50.8-50.8 mm
Relative Humidity
100-100 % without condensation
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Series Name
Superprox 300
Repeat Accuracy
0.007
Supply Voltage Limits
10-28 V DC
Ambient Air Temperature For Storage
-40-100°C
Product Specific Application
discrete proximity
Beam Angle
8°
Product Certifications
UL
Enclosure Material
ULTEM
[Sd] Sensing Range
6.3-50.8 mm
Maximum Differential Travel
0.7 mm
Discrete Output Function
1 NO
Sensor Design
flat form miniature
Nema Degree Of Protection
NEMA 4X indoor use only)
Type Of Sensing Window
fixed
Ambient Air Temperature For Operation
-30-70°C
Maximum Switching Current
100 mA reverse polarity protection
Discrete Output Type
PNP/NPN
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Current Consumption
25 mA
Ip Degree Of Protection
IP67
Blind Zone
6.4-6.4 mm
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
Marking
CE
Operating Temperature - Maximum
158 Degrees F
Number of Pins
4
Resistance Properties
Electromagnetic Fields Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Sensing Distance - Minimum
1 cm
Output Circuit Contact Form
NO
NEMA Enclosure Rating
12, 13, 4X, 5
Style
Cylindrical
Sensing Distance - Maximum
5 cm
Series
Superprox 300
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Body Material
Plastic
Switching Frequency
500 kHz
Load Current - Maximum
25 mA
Operating Temperature - Minimum
-22 Degrees F
Voltage Rating
10-28V DC
Output Circuit Type
NPN, PNP

Description

Cylindrical Ultrasonic Sensor, Case Material Plastic, Diameter 12 mm, Detecting Distance 51mm, NPN/PNP Output, Circuit Type NO, Max. Load 25 mA, Electrical Connection M8, Length 1.3 in, Width 0.3 in, Power Required 12 to 24V DC, NEMA Rating 4X, IP Rating IP67, Operating Frequency 500 kHz, Standards CE, REACH, UL Listed, Operating Temp. Range -22 Degrees to 152 Degrees F, Description/Special Features Compact Size

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.