Vacuum Switch, Standard, DPST, 5 to 25 in Hg Range

  • Mfr # 9016GVG1J09Z

  • Zoro # G3476785


product price: $178.44
/ea
Free Shipping & Returns

Key Features

Contact Form
DPST
Differential
5 to 10 in Hg
NEMA Rating
1
Port Type
2-Port 1/4-18 in MNPT
Range
5 to 25 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9016GVG1J09Z
Zoro #
G3476785
UPC #
785901103424
Country of Origin
Mexico

Dimensions

Overall Width
4.58 in
Overall Depth
4.37 in
Overall Height
7.13 in
Manufacturer Warranty Length
18 mo
Height
7.13 in
Vacuum Sensor Size
25 inHg
Depth
4.37 in
Width
4.58 in

Details

Item
Vacuum Switch
Contact Form
DPST
Differential
5 to 10 in Hg
NEMA Rating
1
Port Type
2-Port 1/4-18 in MNPT
Range
5 to 25 in Hg
Series
9016GVG
Action
Standard
Ambient Temp. Range
-10 Degrees to 185 Degrees F
Media Temp. Range
-14 Degrees to 250 Degrees F
Features
(2) Thresholds, Adjustable Scale, Electromechanical
Electrical Connection
screw-clamp terminals AWG 22...AWG 12
Standards
UL 508
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Pressure - Maximum
100 psi
Differential Pressure - Minimum
2.46 psi
Media Temperature - Minimum
-40 Degrees F
Differential Pressure - Maximum
4.91 psi
Media Temperature - Maximum
250 Degrees F
Number of Pressure Connection Ports
2
NEMA Enclosure Rating
1
Pressure Connection Type
1/4-18" MNPT
Cable Entry Number
3 knock-outs for 1/2" NPT conduit
Controlled Fluid
air -40-250°F) || water -40-250°F) || hydraulic oil -40-250°F) || gas -40-250°F)
Maximum Operating Rate
100 cyc/mn
Cover Material
polypropylene, noryl thermoplastic resin or equivalent
Local Display
without
Nema Degree Of Protection
NEMA 1 UL 698
Scale Type
adjustable
Mechanical Durability
300 cycles
Repeat Accuracy
0.025
Ambient Air Temperature For Operation
10-185°F
Short-Circuit Protection
20 A cartridge fuse gG
Product Certifications
UL listed file E12158 CCN NKPZ || CSA file LR25490
Cut Out Range
5-25 inHg
Maximum Pressure
100 psi
Pressure Actuator
diaphragm nitrile (Buna-N)
Contacts Type And Composition
2 NC, DPST-DB, Form YY, snap action, silver cadmium contacts
Fluid Connection Type
0.25 inch 18 NPT UL 508
Motor Power Kw
1.5 kW 2 hp)115 V AC, 1 phase || 2.2 kW 3 hp)115 V AC, 3 phase || 2.2 kW 3 hp)230 V AC, 1 phase || 3.75 kW 5 hp)230 V AC, 3 phase || 3.7 kW 5 hp)460 V AC, 1 phase || 3.7 kW 5 hp)460 V AC, 3 phase || 3.7 kW 5 hp)575 V AC, 1 phase || 3.7 kW 5 hp)575 V AC, 3 phase || 0.75 kW 1 hp)115 V DC, 3 phase || 0.75 kW 1 hp)230 V DC
Electrical Circuit Type
power circuit
Product Or Component Type
electromechanical vacuum switch
Approx Adjustable Differential At Mid Range
5-10 inHg
Cut-In Range
0-20 inHg
Terminal Block Type
8 screw terminals
Ambient Air Temperature For Storage
10-185°F
Materials In Contact With Fluid
3M Scotch-Grip 847 rubber and gasket adhesive || zinc plated steel || nitrile (Buna-N)
Enclosure Material
stamped metal
Device Short Name
9016GVG
Operating Position
any position
Setting
internal
Device Application
power circuit application
Value Of Setting
3...8 inHg
Vacuum Switch Type Of Operation
regulation between two thresholds

Description

Vacuum Switch, Range 5 to 25 in Hg, Contact Form DPST, Port Type 2-Port 1/4-18 in MNPT, NEMA Rating 1, Action Standard, Differential 5 to 10 in Hg, 9016GVG Series, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -14 Degrees to 250 Degrees F, Features (2) Thresholds, Adjustable Scale, Electromechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.