Zoro Homepage

Xux 90 Degree Mounting Bracket

  • Mfr # XUZX2000

  • Zoro # G3508325


product price: $18.99
/ea

Key Features

Material
Metal
Overall Height
64 mm
Accessory / Separate Part Type
fixing bracket
Product Compatibility
XUX
Accessory / Separate Part Category
mounting and fixing accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUZX2000
Zoro #
G3508325
UPC #
785901582441
Country of Origin
Indonesia

Dimensions

Overall Height
64 mm
Overall Width
64 mm
Mounting Hole Width
7 mm
Mounting Hole Length
17 mm
Overall Depth
30 mm

Details

Item
Fixing Bracket
Material
Metal
Accessory / Separate Part Type
fixing bracket
Product Compatibility
XUX
Accessory / Separate Part Category
mounting and fixing accessories
Accessory / Separate Part Destination
compact 92 x 71 mm sensor
Accessory / Separate Part Designation
fixing bracket
Product Type
Fixing Bracket
Compatible with Brand
Telemecanique
Compatible with Series
XUX
Compatible Product Type
Sensors

Description

Xux 90 Degree Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.