Standards
EN/IEC 60947-5-1 || UL 508 || EN/IEC 60204-32 || CSA C22.2 No 14
Type Of Operator
spring return
[Ithe] Conventional Enclosed Thermal Current
10A
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Product Compatibility
XB4 || XAPS2 || XACA || XB5
Maximum Resistance Across Terminals
25 MOhm
Contact Code Designation
A600 AC-15, Ue = 240 V, Ie = 3 A IEC 947-5-1 appendix A || A600 AC-15, Ue = 600 V, Ie = 1.2 A IEC 947-5-1 appendix A || Q600 DC-13, Ue = 250 V, Ie = 0.27 A IEC 947-5-1 appendix A || Q600 DC-13, Ue = 600 V, Ie = 0.1 A IEC 947-5-1 appendix A
Product Or Component Type
contact block
Mounting Of Block
front mounting
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Terminals Description Iso N°1
(13-14)NO
Contact Block Application
single speed
Ambient Air Temperature For Operation
-25-70°C
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Contact Operation
slow-break
Electrical Circuit Type
control circuit
Electrical Shock Protection Class
class II IEC 61140
Rated Operational Power In W
40 W DC-13 1000000 cycles 3600 cyc/h 120 V 0.5 IEC 60947-5-1 || 48 W DC-13 1000000 cycles 3600 cyc/h 48 V 0.5 IEC 60947-5-1 || 65 W DC-13 1000000 cycles 3600 cyc/h 24 V 0.5 IEC 60947-5-1
Mechanical Durability
1000000 cycles
Contacts Type And Composition
1 NO
Connections - Terminals
screw clamps terminals, 1 x 2.5 mm² with or without cable end || screw clamps terminals, 2 x 1.5 mm² with or without cable end
Contact Block Type
single
Short-Circuit Protection
10 A fuse protection cartridge gG (gl)