Zoro Homepage
This item is Discontinued.
Telescoper Telescoping Takeup, 18in stroke, 7000lb, CS 350-18-MS-SF-BP

Telescoping Takeup, 18in stroke, 7000lb, CS (Discontinued)

  • Mfr # 350-18-MS-SF-BP
  • Zoro # G8922593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-18-MS-SF-BP
Zoro #
G8922593
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
28 in
Bore Size
2 15/16 in
Bearing Mount Slot Width
11/16 in
Tube Size
3 sq
Bearing Mount Slot Height
1 9/16 in
Adjusting Rod Size
0.875-6 ACME
Tensioner Retracted Length
28 in
Min. Bolt Dimension/Length
5 9/16 in
Slot Width
11/16"
Travel Length
18"
Bearing Plate Width
3 in
Max. Bolt Dimension/Length
8 11/16 in
Bearing Plate Length
10 in

Description

Conveyor Belt Tensioner, Manual Screw Adjustment, Carbon Steel, 28 in Tensioner Retracted Length, 18 in Maximum Adjustment Stroke, 1 9/16 in Bearing Mount Slot Height, 11/16 in Bearing Mount Slot Width, 7,000 lb Maximum Tension Force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.