Shop TELESTEPS
See all product information
Create Account
Combination Ladder, Aluminum, 12 Steps
- Mfr # 612TC
- Zoro # G722887061
product price:Â
$
690.99
/ea
Free Shipping & Returns
Key Features
Weight
31 lb
Locking Mechanism
Rung Lock
Standards
ANSI A14.2, OSHA Compliant
ANSI Duty Rating
Type I
Ladder Configurations
Stepladder, Extension Ladder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 612TC
- Zoro #
- G722887061
- UPC #
- 777642910607
- Country of Origin
- China
- Weight
- 31 lb
- Locking Mechanism
- Rung Lock
- Standards
- ANSI A14.2, OSHA Compliant
- ANSI Duty Rating
- Type I
- Ladder Configurations
- Stepladder, Extension Ladder
- Color
- Silver
- Ladder Material
- Aluminum
- Number of Steps
- 12
- Number of Configurations
- 2
- Load Capacity - Maximum
- 250 lb
- Item
- Combination Ladder
- Wire Color
- Silver
Dimensions
- Extension Ladder Height - Maximum
- 11.8 ft
- Stepladder Height - Minimum
- 5.9 ft
- Stepladder Height - Maximum
- 10 ft
- Reach Height - Maximum
- 15 ft
- Extension Ladder Height - Minimum
- 34.5 in
- Overall Height
- 11 ft
- Closed Height
- 32 in
Description
Combination Ladder, Closed Height 32 in, Standards ANSI A14.2, OSHA Compliant, Ladder Configurations Stepladder, Extension Ladder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.