Shop TELESTEPS
See all product information
Create Account
Telescoping Ladder, Black, Aluminum
- Mfr # 1600ET
- Zoro # G522937355
product price:Â
$
911.99
/ea
Free Shipping & Returns
Key Features
Ladder Material
Aluminum
Load Capacity - Maximum
300 lb
Weight
26 lb
Standing Height - Maximum
9.3 ft
Ladder Type
Telescoping Ladder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600ET
- Zoro #
- G522937355
- UPC #
- 777642910430
- Country of Origin
- China
- Ladder Material
- Aluminum
- Load Capacity - Maximum
- 300 lb
- Weight
- 26 lb
- Ladder Type
- Telescoping Ladder
- Color
- Black
- Series
- Tactical
- Shoe Type
- Slip-Resistant
- ANSI Duty Rating
- Type IA
- Item
- Telescoping Ladder
- Standards
- ANSI A14.2, ANSI EN131, OSHA Compliant
- Wire Color
- Black
Dimensions
- Standing Height - Maximum
- 9.3 ft
- Reach Height - Maximum
- 16 ft
- Extended Height
- 12.5 ft
- Overall Height
- 13 ft
- Retracted Height
- 2.7 ft
Description
Telescoping Ladder, Tactical Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.