CL100008 Satin Stainless Steel Entry Ball Knob Lock 2.75 in. Backset

  • Mfr # 574129

  • Zoro # G116348468


product price:  $63.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
574129
Zoro #
G116348468
UPC #
-
Country of Origin
China

Description

Features Satin Stainless Steel Entry Ball Knob Lock Commercial Grade 2 Push Button Interior Cylindrical 2-3/4 in. Backset T Strike SCC Keyway 6 Pin Cylinder 2 Keys Included Keyed Different Push Button Interior Lock Automatically Unlocks When Handle Is Turned Dimension - 9.5 x 3 x 9.5 in. Item Weight - 2.3 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.