CL100052 Light Duty Commercial Tubular Grade 2 Privacy Knob

  • Mfr # 131022

  • Zoro # G016338569


product price:  $46.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
131022
Zoro #
G016338569
UPC #
-
Country of Origin
China

Description

Features Light Duty Commercial Tubular Grade 2 Privacy Knob Finish - US32D Satin Stainless Steel Grade 2 Tubular Type Construction Non-Handed For Use On Interior Doors 1-3/8 in. To 1-3/4 in. Thick Latch 1 in. x 2-1/4 in. Square Corner 3/4 in. Housing Diameter 1/2 in. Throw Backset Adjustable For 2-3/8 in. To 2-3/4 in. 1-1/8 in. x 2-3/4 in. x 3/32 in. T Strike Use 2-1/8 in. Diameter Hole For Knob & 1 in. Diameter Hole For Latch Bolt Fits Standard 161 Door Prep Dimension - 12 x 3.5 x 9 in. Item Weight - 1.75 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.