Shop TELL
See all product information
Create Account
Door Lever Lockset, 1 3/8-2" Thick
- Mfr # L2010-26D
- Zoro # G909480917
product price:Â
$
59.99
/ea
Key Features
Strike Plate Height
4 7/8 in
Standards
ANSI
Strike Plate Lip Length
1 1/4 in
Trim Plate Shape
Round
Lockset Function
Closet, Hall, Passage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L2010-26D
- Zoro #
- G909480917
- UPC #
- -
- Country of Origin
- United States
- Standards
- ANSI
- Trim Plate Shape
- Round
- Lockset Function
- Closet, Hall, Passage
- Hand Orientation
- Non-Handed
- Locking/Unlocking Access - Inside
- Not Lockable
- Latch Bolt/Dead Bolt
- Latch Bolt
- Mortise/Cylindrical
- Cylindrical
- Item
- Door Lever Lockset
- Keyway Type
- None
- Lockset Handle Type
- Lever
- Visual Indicator Message
- No Message
- Lockset Style
- Rose
- Locking/Unlocking Access - Outside
- Not Lockable
- Backset
- 2 3/4 in
- ANSI Grade
- 2
- Lockset Function ANSI Code
- F75
- Lockset Type
- Mechanical
- Ligature-Resistant
- Not Ligature-Resistant
- ANSI/BHMA Finish
- Satin Chromium-Plated
Dimensions
- Strike Plate Height
- 4 7/8 in
- Strike Plate Lip Length
- 1 1/4 in
- Door Thickness - Maximum
- 2 in
- Strike Plate Width
- 1 1/4 in
- Door Thickness - Minimum
- 1 3/8 in
Description
Tell Pro Line, Grade 2 Passage Lever
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.