Door Lever Lockset, 1 3/8-2" Thick
- Mfr # LC2053-26D
- Zoro # G409481254
product price:Â
$
68.99
/ea
Key Features
Backset
2 3/4 in
Number of Pins
6
Lockset Function
Entrance, Office
Fits Chest Size
Clutched Lever, Independent Spring Action on each Lever
Door Thickness - Minimum
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC2053-26D
- Zoro #
- G409481254
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Clutched Lever, Independent Spring Action on each Lever
- Door Thickness - Minimum
- 1 3/8 in
- Strike Plate Height
- 4 7/8 in
- Door Thickness - Maximum
- 2 in
- Strike Plate Lip Length
- 1 1/4 in
- Strike Plate Width
- 1 1/4 in
Description
Grade 2 Entry Clutched Lever
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.