Double Cylinder Deadbolt, 1" L Throw
- Mfr # DB2062-SC-32D
- Zoro # G709479913
product price:Â
$
42.95
/ea
Key Features
Shell Material
Solid Brass (Cylinder), Stainless Steel (Deadbolt)
Locking/Unlocking Access - Outside
Keyway
Door Thickness - Minimum
1 3/8 in
Locking/Unlocking Access - Inside
Keyway
Cylinder Core Type
Conventional Core Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB2062-SC-32D
- Zoro #
- G709479913
- UPC #
- -
- Country of Origin
- China
- Shell Material
- Solid Brass (Cylinder), Stainless Steel (Deadbolt)
- Locking/Unlocking Access - Outside
- Keyway
- Locking/Unlocking Access - Inside
- Keyway
- Cylinder Core Type
- Conventional Core Cylinder
- Includes
- (2) Nickel Silver Keys
- ANSI/BHMA Finish
- Satin Stainless Steel
- Keyway Type
- Schlage C
- Item
- Double Cylinder Deadbolt
- ANSI Grade
- 2
- Number of Pins
- 6
- Standards
- ANSI A156.5
- Key Type
- Keyed Different
- Includes Core
- Core Included
- Mortise/Cylindrical
- Cylindrical
- Backset
- 2 3/8 in, 2 3/4 in
- Material
- Solid Brass (Cylinder), Stainless Steel (Deadbolt)
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Throw Length
- 1 in
- Strike Plate Width
- 1 1/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Height
- 2 3/4 in
Description
Grade 2 Double Cylinder Deadbolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.