Single Cylinder Deadbolt, 1" L Throw
- Mfr # DB2060-SC-10B
- Zoro # G909479881
product price:Â
$
40.65
/ea
Key Features
Shell Material
Solid Brass (Cylinder), Stainless Steel (Deadbolt)
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Inside
Thumb Turn
Number of Pins
6
Throw Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB2060-SC-10B
- Zoro #
- G909479881
- UPC #
- -
- Country of Origin
- China
- Shell Material
- Solid Brass (Cylinder), Stainless Steel (Deadbolt)
- Cylinder Core Type
- Conventional Core Cylinder
- Locking/Unlocking Access - Inside
- Thumb Turn
- Number of Pins
- 6
- Keyway Type
- Schlage C
- Includes
- (2) Nickel Silver Keys
- Backset
- 2 3/8 in, 2 3/4 in
- Includes Core
- Core Included
- ANSI/BHMA Finish
- Oxidized Satin Bronze-Plated, Oil Rubbed
- Key Type
- Keyed Different
- Item
- Single Cylinder Deadbolt
- ANSI Grade
- 2
- Mortise/Cylindrical
- Cylindrical
- Standards
- ANSI A156.5
- Locking/Unlocking Access - Outside
- Keyway
- Material
- Solid Brass (Cylinder), Stainless Steel (Deadbolt)
Dimensions
- Throw Length
- 1 in
- Door Thickness - Minimum
- 1 3/8 in
- Strike Plate Height
- 2 3/4 in
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Width
- 1 1/8 in
Description
Grade 2 Single Cylinder Deadbolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.