Exit Device Trim, 1 3/8-1 3/4" Thick
- Mfr # EDTHP53-26D
- Zoro # G209481003
product price:Â
$
98.49
/ea
Key Features
For Use with Exit Device
Classroom
Overall Width
6 1/4 in
Door Width - Minimum
36 in
Overall Length
5 in
Door Height - Maximum
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EDTHP53-26D
- Zoro #
- G209481003
- UPC #
- -
- Country of Origin
- China
- For Use with Exit Device
- Classroom
- Outside Trim Type
- Thumbpiece Pull
- Ligature-Resistant
- Not Ligature-Resistant
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Item
- Exit Device Trim
- Hand Orientation
- Non-Handed
- ANSI Grade
- 2
- Exit Device Style
- Thumb Piece Trim
- Features
- Thumbpiece-Key Locks and Unlocks
Dimensions
- Overall Width
- 6 1/4 in
- Door Width - Minimum
- 36 in
- Overall Length
- 5 in
- Door Height - Maximum
- 80 in
- Door Thickness - Maximum
- 1 3/4 in
- Door Width - Maximum
- 48 in
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Thumbpiece-Key Locks and Unlocks
- Length
- 5 in
Description
Exit Device Thumbpiece Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.