Heavy Duty Commercial Storeroom Knob Lockset, Stainless Steel Finish

  • Mfr # CL100045

  • Zoro # G003474898


product price:  $62.15
/ea

Key Features

Material
Stainless Steel
Standards
UL/ULC Listed
Color
Satin Stainless Steel
Style
Knob Handle
Weight
1.94 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL100045
Zoro #
G003474898
UPC #
737874400918
Country of Origin
Taiwan, Province of China

Details

Material
Stainless Steel
Standards
UL/ULC Listed
Color
Satin Stainless Steel
Style
Knob Handle
Weight
1.94 lbs

Description

Offers a solid cylindrical latch with throughbolts. Ideal for high-use commercial applications. Locks automatically requiring keyed entry from outside with each use. Perfect for supply closets or rooms where sensitive information or valuables are stored. Grade two knob. Fits doors 1.38" to 1.75" thick.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.