Shop TELL
See all product information
Create Account
Storefront Deadlatch Mortise Lock
- Mfr # GMLDL118-AL-DU
- Zoro # G709479838
product price:Â
$
22.99
/ea
Key Features
Case Material
Steel
Cylinder Core Type
Conventional Core Cylinder
ANSI Grade
1
Strike Type
Deadlatch
Lockset Function
Store
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GMLDL118-AL-DU
- Zoro #
- G709479838
- UPC #
- -
- Country of Origin
- China
Dimensions
- Case Depth
- 1 in
- Strike Plate Height
- 2 5/8 in
- Fits Chest Size
- Deadlocks Latchbolt, and Prevents Jimmying Opening the Latchbolt with Knife-Like Objects or Tools, When in Locked Position, the Auxiliary Bolt is Engaged by Pushing against the Strike Creating Additional Security to the Latchbolt
- Case Height
- 6 in
- Case Width
- 6 in
- Strike Plate Width
- 1 7/8 in
- Door Thickness - Minimum
- 1 3/4 in
- Door Thickness - Maximum
- 1 3/4 in
Details
- Case Material
- Steel
- Cylinder Core Type
- Conventional Core Cylinder
- Item
- Storefront Deadlatch Mortise Lock
- ANSI Grade
- 1
- Strike Type
- Deadlatch
- Lockset Function
- Store
- Backset
- 1 1/8 in
- Ligature-Resistant
- Not Ligature-Resistant
- Locking/Unlocking Access - Outside
- Keyway
- Hand Orientation
- Non-Handed
- Latch Bolt/Dead Bolt
- Latch Bolt
- Includes Core
- Core Not Included
- Product Type
- Mortise Lockset
- ANSI/BHMA Finish
- Satin Aluminum, Clear Anodized
- Locking/Unlocking Access - Inside
- Thumb Turn
- Features
- Deadlocks Latchbolt, and Prevents Jimmying Opening the Latchbolt with Knife-Like Objects or Tools, When in Locked Position, the Auxiliary Bolt is Engaged by Pushing against the Strike Creating Additional Security to the Latchbolt
Description
Storefront Deadlatch Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.