Storefront Deadbolt Mortise Lock, 1" L
- Mfr # GMLDB118-AL-DU
- Zoro # G809479851
product price:Â
$
16.49
/ea
Key Features
Backset
1 1/8 in
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Keyway
Door Thickness - Minimum
1 3/8 in
Includes Core
Core Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GMLDB118-AL-DU
- Zoro #
- G809479851
- UPC #
- -
- Country of Origin
- China
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 2 in
- Throw Length
- 1 in
- Faceplate Height
- 6 7/8 in
- Faceplate Width
- 1 in
Details
- Backset
- 1 1/8 in
- Locking/Unlocking Access - Outside
- Keyway
- Locking/Unlocking Access - Inside
- Keyway
- Includes Core
- Core Not Included
- Shell Material
- Steel (Case)
- Cylinder Core Type
- Conventional Core Cylinder
- ANSI Grade
- 2
- ANSI/BHMA Finish
- Satin Aluminum, Clear Anodized
- Mortise/Cylindrical
- Mortise
- Item
- Storefront Deadbolt Mortise Lock
- Material
- Steel (Case)
Description
Storefront Deadbolt Mortise Lock, Backset 1 1/8 in, Material Steel (Case), Throw Length 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.