Shop TELL
See all product information
Create Account
Storefront Hookbolt Mortise Lock, 1" L
- Mfr # GMLHB118-AL-DU
- Zoro # G309479924
product price:Â
$
16.55
/ea
Key Features
Door Thickness - Maximum
2 in
Cylinder Core Type
Conventional Core Cylinder
Faceplate Height
6 7/8 in
Faceplate Width
1 in
Backset
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMLHB118-AL-DU
- Zoro #
- G309479924
- UPC #
- -
- Country of Origin
- China
- Cylinder Core Type
- Conventional Core Cylinder
- Backset
- 1 1/8 in
- Mortise/Cylindrical
- Mortise
- Shell Material
- Steel (Case)
- Includes Core
- Core Included
- Locking/Unlocking Access - Outside
- Keyway
- ANSI/BHMA Finish
- Satin Aluminum, Clear Anodized
- Item
- Storefront Hookbolt Mortise Lock
- ANSI Grade
- 2
- Locking/Unlocking Access - Inside
- Keyway
- Material
- Steel (Case)
Dimensions
- Door Thickness - Maximum
- 2 in
- Faceplate Height
- 6 7/8 in
- Faceplate Width
- 1 in
- Throw Length
- 1 in
- Door Thickness - Minimum
- 1 3/8 in
Description
Storefront Hookbolt Mortise Lock, Backset 1 1/8 in, Material Steel (Case), Throw Length 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.