Shop TELL
See all product information
Create Account
Double Cylinder Deadbolt, 1" L Throw
- Mfr # DB2062-SC-10B
- Zoro # G909479867
product price:Â
$
63.19
/ea
Key Features
Standards
ANSI A156.5
Keyway Type
Schlage C
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Inside
Keyway
Strike Plate Height
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB2062-SC-10B
- Zoro #
- G909479867
- UPC #
- -
- Country of Origin
- China
- Standards
- ANSI A156.5
- Keyway Type
- Schlage C
- Backset
- 2 3/8 in, 2 3/4 in
- Locking/Unlocking Access - Inside
- Keyway
- ANSI Grade
- 2
- Mortise/Cylindrical
- Cylindrical
- Locking/Unlocking Access - Outside
- Keyway
- Cylinder Core Type
- Conventional Core Cylinder
- Includes
- (2) Nickel Silver Keys
- Shell Material
- Solid Brass (Cylinder), Stainless Steel (Deadbolt)
- Item
- Double Cylinder Deadbolt
- Number of Pins
- 6
- ANSI/BHMA Finish
- Oxidized Satin Bronze-Plated, Oil Rubbed
- Includes Core
- Core Included
- Key Type
- Keyed Different
- Material
- Solid Brass (Cylinder), Stainless Steel (Deadbolt)
Dimensions
- Strike Plate Height
- 2 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Strike Plate Width
- 1 1/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Throw Length
- 1 in
Description
Grade 2 Double Cylinder Deadbolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.