22-12 Material Cart Skid Plate
- Mfr # 22-12
- Zoro # G203968661
product price:Â
$
113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22-12
- Zoro #
- G203968661
- UPC #
- 743913013612
- Country of Origin
- China
Description
The Troll 22-12 Deck Skid Plate rests on the Troll 1361 Material Cart frame and adds support the load. It gives the Troll 1361 owner the option of having a closed front drywall cart. The high density polyethylene coating protects the edges of the material you are hauling, while the steel frame supports the load.
Features- Made in the USA
- Steel frame with polyethylene cover
- Fully assembled
- Dimension: 2" H x 13" W x 46" L
- Weight: 15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.