1361 Material Handling Cart

  • Mfr # 1361
  • Zoro # G103968648
product price: 
$
670.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1361
Zoro #
G103968648
UPC #
743913013612
Country of Origin
China

Description

The Troll 1361 Material Cart is much more than just a drywall cart. Its unique hour glass design allows for easy loading and cornering. Designed for hefty hauling, the Troll 1361's heavy duty 8" casters allow workers to easily move heavy and awkward material around job sites. The Troll 1361 Material Cart comes with three 1,000 lb rated swivel casters, and one 1,000 lbs rated caster with a swivel lock and brake. The removable upright arms quickly convert the Troll 1361 from a more traditional looking drywall cart into a flatbed cart able to move material and tools of all sorts. The upright arms can also be locked into the frame for storage and serve as a carrying handle.

Features
  • Made in the USA
  • Unique hourglass design for easier loading and close-quarters cornering
  • Rated for 4,000 lbs
  • 3-position, removable upright arms convert from drywall, to flatbed, to storage in seconds
Specifications
  • Dimension: 44" H x 22" W x 48" L
  • Weight: 82 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews