Shop TELTONIKA

Teltonika TSW110 NA Industrial

  • Mfr # TSW110000010
  • Zoro # G523515200

product price: 
$
85.15
/ea

Key Features

Input Voltage
30 V DC
Depth
3.3 in
Width
3.9 in
Height
1.2 in
Speed
128 Mbps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TSW110000010
Zoro #
G523515200
UPC #
-
Country of Origin
Unknown
Item
Ethernet Switch
Input Voltage
30 V DC
Speed
128 Mbps

Dimensions

Depth
3.3 in
Width
3.9 in
Height
1.2 in

Description

Teltonika TSW110 NA Industrial 5 Port Switch TSW110 TSW110000010 POWER INCLUDED PR3PUUS3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.