Shop HP
See all product information
Create Account
Poly X32 AVB United States / Canada English (POE++ only -- Note: Power Supply Sold Separately)
- Mfr # A3SV5AA#ABA
- Zoro # G621696627
product price:Â
$
2,494.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
2.6 in
Width
22.7 in
Features
Wireless LAN
Number of HDMI Outputs
2
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3SV5AA#ABA
- Zoro #
- G621696627
- UPC #
- 198415178176
- Country of Origin
- China
- Features
- Wireless LAN
- Number of HDMI Outputs
- 2
- Number of HDMI Inputs
- 1
Dimensions
- Depth
- 2.6 in
- Width
- 22.7 in
- Height
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.