Shop TEMP N TOSS
See all product information
Create Account
Disposable Forehead Thermometer, PK6
- Mfr # C-8735
- Zoro # G8520645
product price:Â
$
13.15
/pk of 6, $2.19/ea
Key Features
Includes
(6) Strips, Storage Sleeve
Length
9/16 in
Accuracy
+/- 0.031
Thermometer Location
Forehead
Features
Latex-Free, Mylar-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-8735
- Zoro #
- G8520645
- UPC #
- -
- Country of Origin
- United States
- Item
- Disposable Forehead Thermometer
- Includes
- (6) Strips, Storage Sleeve
- Accuracy
- +/- 0.031
- Thermometer Location
- Forehead
- Features
- Latex-Free, Mylar-Free
- Standards
- WBENC
- Product Type
- Disposable Forehead Thermometer
- Readout Time
- 15 sec
- Use Location
- Forehead
- Measurement Type
- Degrees F, Degrees C
Description
Disposable Forehead Thermometer, Thermometer Location Forehead, Measurement Type Degrees F, Degrees C, Readout Time 15 sec, Length 3 in, Standards WBENC, Includes (6) Strips, Storage Sleeve, Package Quantity 6