Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100FT Spool Of Tcw-102-104

  • Mfr # TCW-102-106

  • Zoro # G3511000


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Conductor Design
Stranded
Insulation Material
Fiberglass
Jacket Color
Silver Over Red/White
Number of Conductors
2
Length - Wire and Cable
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCW-102-106
Zoro #
G3511000
UPC #
-
Country of Origin
United States

Dimensions

Length - Wire and Cable
100 ft.
Wire Size - Wire and Cable
20 AWG
Wire Size (Wire and Cable)
20 AWG
Length (Wire and Cable)
100 ft.

Details

Item
Thermocouple Lead Wire
Conductor Design
Stranded
Insulation Material
Fiberglass
Jacket Color
Silver Over Red/White
Number of Conductors
2
Solid / Stranded
Stranded
Termination Type (Wire and Cable)
None
Insulation Material - Wire and Cable
Fiberglass
Termination Type - Wire and Cable
None
Wire and Cable Item
Thermocouple Lead Wire
Wire Type - Wire and Cable
K
Trade Designation
K

Description

Thermocouple Lead Wire, Stranded, Jacket Color Silver Over Red/White, Number of Conductors 2, Insulation Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.