Band Heater, 1 In. Dia., 900 Deg F, 120V

  • Mfr # NHL00102

  • Zoro # G0301752


product price: $40.29
/ea

Key Features

Heater Voltage
120V
Inside Dia.
1 in
Width
1 1/2 in
Watts
150 W
Amps
1.25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHL00102
Zoro #
G0301752
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 in
Width
1 1/2 in
Width Tolerance
+/-1/16 in

Details

Heater Voltage
120V
Watts
150 W
Amps
1.25 A
Max. Temp.
900 Degrees F
Material
Mica Insulated
Terminals
None
Termination
12 in Lead Wire
Item
Band Heater
Watt Density
47 W/sq in
Features
The Sinuated Formed Element Lends Itself to Lower Temperature and Watt Density Applications where High Watt Density Construction is not Required

Description

Band Heater, Heater Voltage 120V, Inside Dia. 1 in, Width 1 1/2 in, Material Mica Insulated, Max. Temp. 900 Degrees F, Terminals None, Termination 12 in Lead Wire, 150 W Watts, Watt Density 47 W/sq in, 1.25 A Amps, Width Tolerance +/-1/16 in, Features The Sinuated Formed Element Lends Itself to Lower Temperature and Watt Density Applications where High Watt Density Construction is not Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.