Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Heater, 650 Deg F, 240V, 1-1/2 In. W

  • Mfr # MXH02921

  • Zoro # G2472671


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240V
Inside Dia.
5 in
Width
1 1/2 in
Watts
800 W
Amps
3.33 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXH02921
Zoro #
G2472671
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5 in
Width
1 1/2 in
Width Tolerance
+/-3/32 in

Details

Heater Voltage
240V
Watts
800 W
Amps
3.33 A
Max. Temp.
650 Degrees F
Material
Aluminum Extrusion
Terminals
Terminal Box
Termination
36 in Lead Wire with 34 in Galvanized Armor Cable
Item
Band Heater
Features
Determine the Maximum Operating Temperature
Watt Density
54 W/sq in

Description

Band Heater, Heater Voltage 240V, Inside Dia. 5 in, Width 1 1/2 in, Material Aluminum Extrusion, Max. Temp. 650 Degrees F, Terminals Terminal Box, Termination 36 in Lead Wire with 34 in Galvanized Armor Cable, 800 W Watts, Watt Density 54 W/sq in, 3.33 A Amps, Width Tolerance +/-3/32 in, Features Determine the Maximum Operating Temperature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.