Shop TEMPCO
See all product information
Create Account
Bayonet Adapter, Silver, Adapter
- Mfr # TCA-104-105
- Zoro # G2374461
product price:Â
$
5.49
/ea
Key Features
Plug or Connector Type
1/8-27 NPT
Material
Nickel Plated Steel
Color
Silver
Characteristics
2 1/2 in L
Thread NPT
1/8-27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCA-104-105
- Zoro #
- G2374461
- UPC #
- -
- Country of Origin
- United States
- Item
- Bayonet Adapter
- Plug or Connector Type
- 1/8-27 NPT
- Material
- Nickel Plated Steel
- Color
- Silver
- Characteristics
- 2 1/2 in L
- Thread NPT
- 1/8-27
- Body Material
- Plated Steel
- Plug/Connector Type
- 1/8"-27 NPT
- Product Type
- Adapter
- Sheath Material
- Nickel-Plated Steel
- For Sensor Type
- Sensors with Bayonet Adapters
- Component Construction
- Plated Steel Body/Metal Adapter/Nickel Plated Steel Sheath
- Connection Type
- Bayonet
- Body Color
- Silver
Dimensions
- Length
- 2 1/2 in
- Length (Straight Wireway)
- 2.5 in
- For Probe Length
- 3 1/8 to 9 1/8 in
- For Probe Length - Maximum
- 9 1/8 in
- Overall Length
- 2 1/2 in
- For Probe Length - Minimum
- 3 1/8 in
- Connection Thread Size
- 1/8"-27
- Wire Rope Length
- 2 1/2 in
Description
Bayonet Adapter, Body Material Plated Steel, Characteristics 2 1/2 in L, Color Silver, Component Construction Plated Steel Body/Metal Adapter/Nickel Plated Steel Sheath, Contact Material Not Applicable, For Sensor Type Sensors with Bayonet Adapters, Plug/Connector Type 1/8 In.-27 NPT, Product Type Adapter, Sheath Material Nickel-Plated Steel, Grounded/Ungrounded Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.