Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Immersion Heater, 130 sq. in.

  • Mfr # HDL00013

  • Zoro # G3493892


original price: $136.99
6% off
new price: $127.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Heater Voltage
240V AC
Watts
3,000 W
NPT
1/2 in
Watt Density
133 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDL00013
Zoro #
G3493892
UPC #
094706396246
Country of Origin
United States

Dimensions

Overall Length
12 7/8 in
Min. Immersion Depth
12 in

Details

Phase
1
Heater Voltage
240V AC
Watts
3,000 W
NPT
1/2 in
Watt Density
133 W/sq in
Control Range
266 Degrees F
Screw Plug Material
Brass
Sheath Material
Incoloy(R)
Item
Cartridge Immersion Heater
Flange Material
PTFE
Includes
Screw Plug
Special Information
Epoxy Seal at Lead End
For Use With
Water
Type
With Brass Screw Plugs

Description

Cartridge Immersion Heater, 3,000 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 133 W/sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 12 7/8 in, Control Range 266 Degrees F, 1/2 in NPT, Min. Immersion Depth 12 in, Flange Material PTFE, Special Information Epoxy Seal at Lead End, For Use With Water, Includes Screw Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.