Zoro Homepage

Ceramic Emitter Infrared Heater, 4kW

  • Mfr # CRA10028

  • Zoro # G2541156


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor
Indoor
Face Temperature
1,420 Degrees F
Heater Voltage
220 to 240V
Number of Elements
4
Includes
1/2 in Electrical Fittings at Both Ends, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRA10028
Zoro #
G2541156
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Length
40 in
Width
3 7/8 in

Details

Item
Linear Infrared Ceramic Heater
Indoor/Outdoor
Indoor
Face Temperature
1,420 Degrees F
Heater Voltage
220 to 240V
Number of Elements
4
Includes
1/2 in Electrical Fittings at Both Ends, Mounting Hardware
Mounting Type
Locating Bolts 3/4" From Either End of Heater Housing Length
kW
4 kW
Amps
16.67 A
Watts
4,000 W
Housing Material
Aluminum
Phase
1
Standards
Element is UL Recognized
Product Type
Infrared Heater

Description

Linear Infrared Ceramic Heater, Indoor, Face Temperature 1,420 Degrees F, Heater Voltage 220 to 240V, Number of Elements 4, Housing Material Aluminum, 4 kW kW, 4,000 W Watts, 16.67 A Amps, 1 Phase, Length 40 in, Width 3 7/8 in, Height 3 1/2 in, Mounting Type Locating Bolts 3/4 in From Either End of Heater Housing Length, Standards Element is UL Recognized, Includes 1/2 in Electrical Fittings at Both Ends, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.