Compression Fitting, 1/8 MNPT, Brass
Mfr # FTGR-1019
Zoro # G2058052
product price: $6.89
/eaKey Features
Plug or Connector Type
1/8 MNPT
Material
Brass
Color
Bronze
Characteristics
3/16 in OD
Connector Type
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTGR-1019
Zoro #
G2058052
UPC #
-
Country of Origin
United States
Details
Item
Compression Fitting
Plug or Connector Type
1/8 MNPT
Material
Brass
Color
Bronze
Characteristics
3/16 in OD
Connector Type
Brass
Body Material
Brass
Component Construction
Brass Body/Brass Fitting/Metal Sheath
Sheath Material
Metal: Alloy 600, 316 or 304 Stainless Steel
Product Type
Compression Fitting
Plug/Connector Type
1/8 in MNPT
Fitting Type
Compression
Ferrule Material
Metal
Contact Material
Brass Fitting
For Sensor Type
Sensor with 3/16 in OD Sheath
Description
Compression Fitting, Compression Fitting, Plug/Connector Type 1/8 in MNPT, Compression, Brass Body/Brass Fitting/Metal Sheath, 3/16 in OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.