Shop TEMPCO
See all product information
Create Account
CurrentSensor, 2-3/4"W, 1"L
- Mfr # TEC99999
- Zoro # G0945567
product price:Â
$
50.59
/ea
Key Features
Type
DIN or Surface Mount
Width
2.75 in
Description/Special Features
0 to 10V DC, 0 to 50A, Plus/Minus 2% of Reading Plus/Minus 0.2A Setting Accuracy
Depth
1 in
For Use With
Heater Break Alarm, Max Cable Dia 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TEC99999
- Zoro #
- G0945567
- UPC #
- -
- Country of Origin
- United States
- Item
- Current Sensor
- Type
- DIN or Surface Mount
- Description/Special Features
- 0 to 10V DC, 0 to 50A, Plus/Minus 2% of Reading Plus/Minus 0.2A Setting Accuracy
- For Use With
- Heater Break Alarm, Max Cable Dia 7/16 in
- Product Type
- Current Sensor
- Features
- 0 to 10V DC, 0 to 50 A, +/-0.2 A Setting Accuracy, +/-2 % of Reading
- Compatible Product Type
- Heater Break Alarm, 7/16 in Maximum Cable Diameter
Dimensions
- Width
- 2.75 in
- Depth
- 1 in
- Overall Width
- 2 3/4 in
- Overall Length
- 1 in
- Overall Height
- 2 1/4 in
- Wire Rope Length
- 1 in
- Length
- 1 in
- Fits Chest Size
- 0 to 10V DC, 0 to 50 A, +/-0.2 A Setting Accuracy, +/-2 % of Reading
Description
Current Sensor, DIN or Surface Mount, Description/Special Features 0 to 10V DC, 0 to 50A, Plus/Minus 2 Percent of Reading Plus/Minus 0.2A Setting Accuracy, For Use With Heater Break Alarm, Max Cable Dia 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.