Electric Infrared Heater, 1 Phase, Aluminized Steel, 8530 BtuH, 2,500 W W
Mfr # CRA80025
Zoro # G2996831
product price: $581.99
/ea
Free Shipping & Returns
Key Features
Watts
2,500 W
Phase
1
Height
3 7/8 in
Width
3 1/2 in
Housing Material
Aluminized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRA80025
Zoro #
G2996831
UPC #
-
Country of Origin
United States
Dimensions
Height
3 7/8 in
Width
3 1/2 in
Length
44 in
Details
Watts
2,500 W
Phase
1
Housing Material
Aluminized Steel
Item
Electric Infrared Heater
Electric Heater Item
Electric Radiant Quartz Infrared Heater
Heater Mounting Type
Horizontal Only
Amps @ 1 Phase
11.36
Includes
Ceramic Terminal Blocks, Heater Elements, Mounting Bolts
Heater Voltage
220 to 240V
Number of Lamps
1
Electric Heater Phase
1
Cord Type
Hard Wired
Indoor/Outdoor Usage
Indoor Only
BtuH Output
8530
kW
2.5 kW
Indoor/Outdoor
Indoor
Number of Elements
1
Product Type
Linear Heater Assembly
Description
Electric Infrared Heater, Indoor, Heater Voltage 220 to 240V, Number of Elements 1, Housing Material Aluminized Steel, 2.5 kW kW, 2,500 W Watts, 1 Phase, Length 44 in, Width 3 1/2 in, Height 3 7/8 in, Mounting Type Bolts, Includes Ceramic Terminal Blocks, Heater Elements, Mounting Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.