Zoro Homepage

Electric Process Heater Replacement Element, 230V AC, 2000 W

  • Mfr # GEM20015

  • Zoro # G2803796


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Watts
2000
Voltage
230V AC
For Use With
Mfr. No. CRA80024
Diameter
9/16 in
Heater Voltage
240 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM20015
Zoro #
G2803796
UPC #
-
Country of Origin
United States

Dimensions

Diameter
9/16 in
Length
35-3/8"
Overall Length
35 3/8 in

Details

Watts
2000
Voltage
230V AC
For Use With
Mfr. No. CRA80024
Item
Electric Process Heater Replacement Element
Heater Voltage
240 V AC
kW
2
Material
Quartz
Color
Clear
Connection Type
Terminal Block
Heater Mounting Position
Horizontal Burn
Amperage
8.7 A
Fits Heater Type
Twin Bore Infrared Heaters
Shape
Linear
Wattage Output
2,000 W

Description

Electric Process Heater Replacement Element, Wattage Output 2,000 W, 230V AC, For Use With Mfr. No. CRA80024, Overall Length 35 3/8 in, Diameter 9/16 in, Material Quartz, Amperage 8.7 A, Color Clear, Connection Type Terminal Block, Fits Heater Type Twin Bore Infrared Heaters, Heater Mounting Position Horizontal Burn, Shape Linear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.