Shop All High Temperature Lead Wire
Tempco
High temp Lead Wire, 20Ga, Black
Mfr # LDWR-1079
Zoro # G0965386
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 250 ft.
- Conductor Material Silver Plated Copper
- Max. Amps 14 At Ambient Temp of 104 Degrees F/40 Degrees C
- Voltage 300V AC
- Cable Type PTFE
Product Information
- Brand Tempco
- MFR # LDWR-1079
- Zoro # G0965386
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Spool Length | 250 ft. |
Nominal Outside Dia. | 0.06 in |
Wire Size | 20 AWG |
Wire Size (Wire and Cable) | 20 AWG |
Wire Size - Wire and Cable | 20 AWG |
Length | 250 ft |
Length (Straight Wireway) | 250 ft |
Details
Description
High Temp Lead Wire, Wire Size 20 AWG, Trade Designation PTFE, Insulation Material PTFE, Wire Color Black, Length 250 ft, Voltage 300V AC, Jacket Color Black, Conductor Material Silver Plated Copper, Temp. Rating 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V3011E)
- SQUARE D Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (SQ386553)
- HUBBELL 20A Twist-Lock Plug 2P 3W 600VAC L9-20P BK/WT (HBL2351)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO8L100S)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- Tempco High Temperature Lead Wire