High Temprature Terminal Lug
Mfr # TER-115-113
Zoro # G221908465
product price: $0.35
/eaSold in multiples of 25 for $8.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TER-115-113
Zoro #
G221908465
UPC #
-
Country of Origin
United States
Description
Compression Lug, Contact Finish Nickel, Contact Material Steel, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 900 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #8, Termination Style Crimp, Tongue Length Not Applicable, UL 94 Flammability Rating Not Applicable, Seam Style Butted, Standards None, Compatible with Product Type Ceramic E-Mitter Heaters And For Assembly Wiring, Minimum Wire Size 16 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.