Zoro Homepage

Ins. Strip Heater, 120V, 6 in. L, 900 Deg F

  • Mfr # MSH02274

  • Zoro # G2865764


product price: $47.39
/ea

Key Features

Heater Voltage
120V
Overall Length
6 in
Mounting Dimension
5 3/8 in
Element Width
7/8 in
Watts
180 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSH02274
Zoro #
G2865764
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Mounting Dimension
5 3/8 in
Element Width
7/8 in
Slotted Hole Length
9/32 in
Slotted Hole Width
3/8 in
Screw Size
10-32

Details

Item
Mica Insulated Strip Heater
Heater Voltage
120V
Watts
180 W
Watt Density
10 W/sq in
Terminals
Tandem at One End
Phase
1
Sheath Material
Steel
Material
Mica
Max. Sheath Temp.
900 Degrees F
Standards
CSA Certified, UL Recognized
Includes
Screw Terminals Tandem At One End

Description

Mica Insulated Strip Heater, Heater Voltage 120V, Overall Length 6 in, Mounting Dimension 5 3/8 in, Element Width 7/8 in, 180 W Watts, Watt Density 10 W/sq in, Terminals Tandem at One End, Sheath Material Steel, 1 Phase, Max. Sheath Temp. 900 Degrees F, Slotted Hole Length 9/32 in, Slotted Hole Width 3/8 in, Screw Size 10-32, Standards CSA Certified, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.