Shop TEMPCO
See all product information
Create Account
Panel Jack, White, Type B, Jack
- Mfr # TCA-102-154
- Zoro # G3453326
product price:Â
$
13.19
/ea
Key Features
Plug or Connector Type
Standard
Thermocouple Type
Cu
Material
Glass Filled Nylon
Color
White
Characteristics
3 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 1.4688 in
- Length (Straight Wireway)
- 1.4688 in
Description
Panel Jack, Body Material Glass-Filled Nylon, Characteristics 3 Pin, Color White, Component Construction Glass Filled Nylon Body with Copper Contacts, Contact Material Copper, For Sensor Type B, RTD, Maximum Temperature 350 Degrees F/177 Degrees C Continuous, 400 Degrees F/204 Degrees C Intermittent, Maximum Temperature Degrees C 177 Degrees C, Maximum Temperature Degrees F 350 Degrees F, Plug/Connector Type Standard, Product Type Jack, Grounded/Ungrounded Ungrounded, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.