Zoro Homepage

Panel Radiant Heater, 18 In. L, 12 In. W

  • Mfr # RPB21221

  • Zoro # G3706823


product price: $852.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor
Indoor
Face Temperature
1,600 Degrees F
Heater Voltage
240/480V
Number of Elements
2
Terminal Housing
Electrical Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB21221
Zoro #
G3706823
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
12 in
Length
18 in

Details

Item
Infrared Panel Heater
Indoor/Outdoor
Indoor
Face Temperature
1,600 Degrees F
Heater Voltage
240/480V
Number of Elements
2
Terminal Housing
Electrical Box
kW
3.24 kW
Housing Material
Aluminized Steel
Includes
Mounting Hardware, Thermocouple Port in Back
Watts
3,240 W
Amps
13.5/6.8 A
Phase
1
Mounting Type
Mounting Studs
Product Type
Infrared Panel Heater

Description

Infrared Panel Heater, Indoor, Face Temperature 1,600 Degrees F, Heater Voltage 240/480V, Number of Elements 2, Housing Material Aluminized Steel, 3.24 kW kW, 3,240 W Watts, 13.5/6.8 A Amps, 1 Phase, Length 18 in, Width 12 in, Height 3 in, Terminal Housing Electrical Box, Mounting Type Mounting Studs, Includes Mounting Hardware, Thermocouple Port in Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.