Zoro Homepage

PipeClampThermocouple, SpadeLugs, TypeJ

  • Mfr # TPW00033

  • Zoro # G1376164


product price: $31.49
/ea

Key Features

Grounded / Ungrounded
Grounded
Plug or Connector Type
Fork Terminal
Thermocouple Type
Type J
Temp. Limit (Deg. F)
900
Insulation
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPW00033
Zoro #
G1376164
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
6 ft
Cable Length
6 ft
Opening/Diameter
1/2 in to 7/8 in

Details

Item
Pipe Clamp Thermocouple
Grounded / Ungrounded
Grounded
Plug or Connector Type
Fork Terminal
Thermocouple Type
Type J
Temp. Limit (Deg. F)
900
Insulation
Fiberglass
Construction
1/2 to 7/8 in Dia Worm-drive Hose Clamp Attached to Thermocouple Wire
Thermocouple Element
20 AWG
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
Connector Type
Spade Lugs
Minimum Temperature °C
0 Degrees C
Maximum Temperature °F
1,400 Degrees F
Minimum Temperature °F
32 Degrees F
Includes Thermowell
No
For Solids
Yes
Cable Material
Fiberglass with Stainless Steel Braid
For Surfaces
Yes
Maximum Wire Gauge
0.25 mm
Maximum Temperature °C
760 Degrees C
Process Mounting
Hose Clamp
Sensor Type
Thermocouple
Temperature Range
32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C
Junction Type
Grounded
For Gases
No
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
For Air
No
For Liquids and Gels
No
Accuracy
+/-2.2 Degrees C or +/-0.75%
Maximum Temperature °F
1,400 Degrees F
Minimum Temperature °F
32 Degrees F
Maximum Temperature °C
760 Degrees C
Minimum Temperature °C
0 Degrees C

Description

Pipe Clamp Thermocouple, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Hose Clamp, Spade Lugs, Cable Length 6 ft, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.