Zoro Homepage

Precision Tank Heater, 19 +/- 1/2 In. L

  • Mfr # TAT30006

  • Zoro # G2133652


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Heater Voltage
240V AC
Watts
4,000 W
Watt Density
32 W/sq in
Overall Length
19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAT30006
Zoro #
G2133652
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 1/2 in
Min. Immersion Depth
8 in
Height
36 in
Heated Length from Bottom
8 in
Immersion Length
36 in

Details

Phase
1
Heater Voltage
240V AC
Watts
4,000 W
Watt Density
32 W/sq in
Control Range
60 Degrees to 250 Degrees F
Sheath Material
Steel
Item
Drum Immersion Heater
Enclosure Type
NEMA 1
Includes
Adjustable Flange, Over Temperature Cutout, Pilot Light
Special Information
Max Vertical Heated Length From Bottom 8 in, Pilot Light Indicates Whether Heater is Cycled On or Off
Features
Adjustable Mounting Bracket, Fist Through the Standard 2" Bung Opening, Only 8" of Vertical Riser is Heated
For Container Material Type
Metal
Operating Voltage
230V AC
Thermostat Temperature -Maximum
250 Degrees F
Environment
Indoor
Includes Pilot Light
Pilot Light Included
Heater Material
Steel
For Container Capacity
55 gal
For Container Type
Drums
Thermostat Temperature -Minimum
60 Degrees F
NEMA Enclosure Rating
1
Current Rating
16.7

Description

Drum Immersion Heater, Current Rating 16.7, Environment Indoor, For Container Capacity 55 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 250 Degrees F, Thermostat Temperature -Minimum 60 Degrees F, Operating Voltage 230V AC, Watt Density 32 W/sq in, Watts 4,000 W, Features Adjustable Mounting Bracket, Fist Through the Standard 2 In. Bung Opening, Only 8 In. of Vertical Riser is Heated, Heated Length from Bottom 8 in, Heater Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.