Zoro Homepage

Screw Plug Immersion Heater, 18 In. D

  • Mfr # TSP02221

  • Zoro # G1777693


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Heater Voltage
240V AC
Watts
3,000 W
NPT
2 in
Watt Density
20.7 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSP02221
Zoro #
G1777693
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21 1/4 in
Min. Immersion Depth
18 in

Details

Phase
3
Heater Voltage
240V AC
Watts
3,000 W
NPT
2 in
Watt Density
20.7 W/sq in
Screw Plug Material
Steel
Sheath Material
Steel
Item
Screw Plug Immersion Heater
Enclosure Type
NEMA 1
Includes
Screw Plug
Special Information
Corrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard
For Use With
Non-Corrosive Material, Oil Applications
Standards
NEMA 1 Housing
Type
Screw Plug

Description

Screw Plug Immersion Heater, 3,000 W Watts, Sheath Material Steel, Screw Plug Material Steel, Watt Density 20.7 W/sq in, Heater Voltage 240V AC, 3 Phase, Overall Length 21 1/4 in, 2 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 18 in, Special Information Corrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard, For Use With Non-Corrosive Material, Oil Applications, Includes Screw Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.