Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Plug Immersion Heater, 69 sq. in.

  • Mfr # TSP02097

  • Zoro # G1094021


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Heater Voltage
120V AC
Watts
750 W
NPT
1 in
Watt Density
68.63 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSP02097
Zoro #
G1094021
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 3/4 in
Min. Immersion Depth
6 3/8 in

Details

Phase
1
Heater Voltage
120V AC
Watts
750 W
NPT
1 in
Watt Density
68.63 W/sq in
Screw Plug Material
Brass
Sheath Material
Copper
Item
Screw Plug Immersion Heater
Enclosure Type
NEMA 1
Special Information
Corrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard
Includes
Screw Plug
For Use With
Clean Water, Non-Corrosive Material
Type
Screw Plug
Standards
NEMA 1 Housing

Description

Screw Plug Immersion Heater, 750 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 68.63 W/sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 9 3/4 in, 1 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 6 3/8 in, Special Information Corrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard, For Use With Clean Water, Non-Corrosive Material, Includes Screw Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.