Shop All Drum Heaters
Tempco
Si Rubber Drum Heater, 55 gal, 115V AC
Mfr # DHR00020
Zoro # G308578260
original price:
$313.49
17% off
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Watt Density 5.7 W/sq in
- Electrical Connection Type 3-Prong Plug
- Standards cUL Certified, UL/CSA Certified
- Operating Temperature - Maximum 425 Degrees F
Product Information
- Brand Tempco
- MFR # DHR00020
- Zoro # G308578260
- Country of Origin United States
- Category Drum Heaters
Dimensions
Heater Length | 64 in |
Power Cord Length | 6 ft |
Heater Width | 3 in |
Drum Diameter - Maximum | 22 1/2 in |
Details
Description
Silicone Rubber Drum Heater, Current Rating 8.7 A, Environment Indoor, For Container Capacity 55 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 5.7 W/sq in, Watts 1,000 W, Closure Method Hook Clip, Drum Diameter - Maximum 22 1/2 in, Electrical Connection Type 3-Prong Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Seal(A 5 Ft Cut To Fit Lgth) (4A0808L01)
- AAF FLANDERS 12x25x1 FBG Furn Filter (10055.011225)
- NORDFAB Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 8 13/16 in W, 8-13/16" L, 5 in H (8010000958)
- ILIVING 16 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 1200 CFM (ILG8SF16V-ST)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 120VAC, 550W, 35"L x 4"W (DHLS10)
- BUILD-ALL Drop-in Drum Heater, Aqueous Cleaning Chemistry, 120V, 900 Watt Heating Element, Adjustable Thermostat (DHR-900W)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 300W, 55 Gallon (GDPCS15)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 120V, 1600W (FGDHC55120D)
- BRISKHEAT Refrigerant Jug Warmer, 120V, 200W, 30/50/125lb Cylinders, NEMA 5-15 (HB1001)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In (3CDA1)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 36" Height, 160"-192" Tank Perimeter, 34lbs (TOTE361-ADJ)
- Tempco Drum Heaters