Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Heater, 120V, 48 In. L

  • Mfr # SHS80370

  • Zoro # G3716194


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120V AC
Watts
120 W
Overall Length
48 in
Mounting Type
Adhesive Backing
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS80370
Zoro #
G3716194
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Width
1 in
Lead Length
12 in
H x W Across Fins
48 x 1 in

Details

Heater Voltage
120V AC
Watts
120 W
Mounting Type
Adhesive Backing
Item
Flexible Strip Heater
Material
Silicone Rubber
Phase
1

Description

Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 48 in, Width 1 in, 120 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 12 in, H x W Across Fins 48 x 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.