Shop WEATHERKING
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Residential Gas Furnace, 34 in H, 115 V AC
- Mfr # W951T0703A17M4SNAS
- Zoro # G612924630
product price:Â
$
2,457.99
/ea
Key Features
Available Cooling Tons
3 ton
Cabinet Configuration
Multi-Position
Air Flow
1,458 cfm
Overall Width
17 1/2 in
Motor Type
Constant Torque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W951T0703A17M4SNAS
- Zoro #
- G612924630
- UPC #
- 662021614880
- Country of Origin
- Mexico
- Available Cooling Tons
- 3 ton
- Cabinet Configuration
- Multi-Position
- Air Flow
- 1,458 cfm
- Motor Type
- Constant Torque
- Product Type
- 95% AFUE Gas Furnaces
- California Low NOx Compliant
- No
- Annual Fuel Utilization EfficiencyÂ
- 95 %
- Heater Voltage
- 115 V
- Fuel Type
- Natural Gas
- Heating Capacity Output
- 66,500 BtuH
- Standards
- AHRI, CSA, cULus, ISO 9001:2015
- Heating Capacity Input
- 70,000 BtuH
- Item
- Residential Gas Furnace
- Air Temperature Rise
- 25 Degrees to 35 Degrees F
- Features
- Heating Stages: Single-Stage
- Furnace Type
- Separated Combustion
- Required Air Flow
- 1,039 cfm
- Primary Heat Exchanger Material
- Aluminized Steel
- Heating Area
- 1,400 sq ft
- Service Access Location
- Front
Dimensions
- Overall Width
- 17 1/2 in
- Manufacturers Warranty Length
- 10 yr (Heat Exchanger), 5 yr (Parts)
- Overall Depth
- 29 5/8 in
- Side Return Filter Size
- 15 3/4 in x 25 in
- Supply Opening Depth
- 19 27/32 in
- Bottom Return Filter Size
- 15 3/4 in x 25 in
- Overall Height
- 34 in
- Fits Chest Size
- Heating Stages: Single-Stage
Description
Residential Gas Furnace
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.