Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Heater, 19-1/2 In. L, 1200 Deg F

  • Mfr # CSH00328

  • Zoro # G2333484


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120V
Overall Length
19 1/2 in
Mounting Dimension
18 1/2 in
Watts
1,200 W
Watt Density
22 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSH00328
Zoro #
G2333484
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 1/2 in
Mounting Dimension
18 1/2 in
Slotted Hole Length
1/2 in
Slotted Hole Width
5/16 in
Screw Size
10-32

Details

Item
Strip Heater
Heater Voltage
120V
Watts
1,200 W
Watt Density
22 W/sq in
Terminals
Parallel
Phase
1
Includes
Mounting Tabs
Max. Sheath Temp.
1,200 Degrees F
Material
Seamless Stainless Steel
Mounting Type
Surface Mount
Sheath Material
304 Stainless Steel
Standards
CSA, cURus, NRTL, UL E65652 Under CCN KSOT2/8 UL 499 and Canadian Standard C22.2 No 72, UL Recognized

Description

Strip Heater, Heater Voltage 120V, Terminals Parallel, Overall Length 19 1/2 in, Mounting Dimension 18 1/2 in, 1,200 W Watts, Watt Density 22 W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards CSA, cURus, NRTL, UL E65652 Under CCN KSOT2/8 UL 499 and Canadian Standard C22.2 No 72, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.