Zoro Homepage

Temp Controller, Prog, 90-264V, SSR

  • Mfr # TEC13009

  • Zoro # G0247843


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
Universal
Description/Special Features
Dual Red LED Digital Display
Voltage
90 to 264V AC
DIN Size
1/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC13009
Zoro #
G0247843
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/16
Length
2 in
Depth
3.5 in
Width
2 in
Length (Straight Wireway)
2.0 in
Overall Height
2 in
Overall Length
2 in
Overall Width
2 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
Universal
Description/Special Features
Dual Red LED Digital Display
Voltage
90 to 264V AC
Input Voltage
90 to 264V AC
Switch Function
(2) SPST NO
Output
Solid State Relay Drive-5V DC
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Alarms
Relay - NO
Power Consumption
15 VA
Standards
CE, CSA, IEC 1010-1, UL
Series
TEC-9300
Display Type
Digital
Product Type
Temperature Controller
Current
0.125

Description

Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/16, Input Voltage 90 to 264V AC, Switch Function (2) SPST NO, Output Solid State Relay Drive-5V DC, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 2 in, Width 2 in, Depth 3.5 in, Control Period -, Dual Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms Relay - NO, Power Consumption 15 VA, Standards CE, CSA, IEC 1010-1, UL, Series TEC-9300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.