Zoro Homepage

Temp Ctrl Box, Digital, K, 240V, 15A, 0-2400F

  • Mfr # PCT30004

  • Zoro # G0500622


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
K
Description/Special Features
6-ft Cord
Voltage
240V AC
Input Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCT30004
Zoro #
G0500622
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Depth
8 in
Width
7 in
Length (Straight Wireway)
11.0 in
Overall Length
11 in
Overall Width
7 in
Overall Height
5 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
K
Description/Special Features
6-ft Cord
Voltage
240V AC
Input Voltage
240V AC
Output
15 A Relay
Temp. Range
0 Degrees to 2400 Degrees F
Control Mode
PID
Amps
15
Power Consumption
10 VA
Standards
CE, CSA, UL
Alarms
Audible
Temperature - Maximum
2,400 Degrees F
Temperature - Minimum
0 Degrees F
Product Type
Temperature Controller
Current
0.083
Display Type
Digital

Description

Temperature Controller, Digital, K Sensor Type, DIN Size Not Applicable, Input Voltage 240V AC, Output 15 A Relay, Temp. Range 0 Degrees to 2400 Degrees F, Control Mode PID, 15 Amps, Length 11 in, Width 7 in, Depth 8 in, 6-ft Cord, Alarms Audible, Power Consumption 10 VA, Standards CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.